- Cartridge Unit
- 190 mm Shaft
- 19 1/4" Outside Diameter
- 11 13/16" Wide
- Clamping Ring Collar
| Bearing Design | Non-Expansion |
| Temperature Range [Min] | 32 °F |
| Inch/Metric | Metric |
| Housing Width | 11 13/16 in |
| Axial Load | 22410 lbf |
| Axial Movement Available | 21/32 in |
| Temperature Range [Max] | 212 °F |
| Shaft Dia. | 190 mm |
| Housing Material | Cast Iron |
| Dynamic Load Rating | 339200 lbf |
| RPM [Max] | 880 rpm |
| Overall Width | 11 13/16 in |
| Lubrication | Relubricatable |
| Static Load Rating [Max] | 455000 lbf |
| Locking Device | Clamping Ring Collar |
| Special Features | None |
| Seal Type | Aluminum Triple Labyrinth Seals |
| Outside Dia. | 19.25 in |
| Type | Split Cylindrical Bearing |
| Cartridge Type | C 61 |
| Weight | 472.34 LB |
| EAN or UPC | 7316579389112 |

