- Cartridge Unit
- 160 mm Shaft
- 16 5/8" Outside Diameter
- 10 9/16" Wide
- Clamping Ring Collar
| Locking Device | Clamping Ring Collar |
| Dynamic Load Rating | 267900 lbf |
| Cartridge Type | C 59 |
| Axial Movement Available | 1 1/4 in |
| Temperature Range [Min] | 32 °F |
| Type | Split Cylindrical Bearing |
| Housing Width | 10 9/16 in |
| Shaft Dia. | 160 mm |
| Axial Load | 17820 lbf |
| Outside Dia. | 16.625 in |
| Inch/Metric | Metric |
| Special Features | None |
| Lubrication | Relubricatable |
| Housing Material | Cast Iron |
| Seal Type | Aluminum Triple Labyrinth Seals |
| Overall Width | 10 9/16 in |
| Bearing Design | Non-Expansion |
| Temperature Range [Max] | 212 °F |
| RPM [Max] | 1110 rpm |
| Static Load Rating [Max] | 351900 lbf |
| Weight | 331.012 LB |
| EAN or UPC | 7316579388870 |

