- Cartridge Unit
- 130 mm Shaft
- 12 3/4" Outside Diameter
- 8 3/4" Wide
- Clamping Ring Collar
| Housing Width | 8 3/4 in |
| Temperature Range [Min] | 32 °F |
| Overall Width | 8 3/4 in |
| Bearing Design | Non-Expansion |
| Seal Type | Aluminum Triple Labyrinth Seals |
| Lubrication | Relubricatable |
| Cartridge Type | C 56 |
| Inch/Metric | Metric |
| Temperature Range [Max] | 212 °F |
| Outside Dia. | 12.75 in |
| Shaft Dia. | 130 mm |
| Type | Split Cylindrical Bearing |
| Static Load Rating [Max] | 191700 lbf |
| Axial Load | 11030 lbf |
| Dynamic Load Rating | 170500 lbf |
| Axial Movement Available | 3/4 in |
| Locking Device | Clamping Ring Collar |
| RPM [Max] | 1500 rpm |
| Housing Material | Cast Iron |
| Special Features | None |
| Weight | 180.752 LB |
| EAN or UPC | 7316579388146 |

