- Cartridge Unit
- 12" Shaft
- 25 1/4" Outside Diameter
- 14 9/16" Wide
- Clamping Ring Collar
| Dynamic Load Rating | 492700 lbf |
| Temperature Range [Min] | 32 °F |
| Outside Dia. | 25.25 in |
| Housing Width | 14 9/16 in |
| Special Features | None |
| RPM [Max] | 560 rpm |
| Static Load Rating [Max] | 745200 lbf |
| Lubrication | Relubricatable |
| Axial Movement Available | 1 23/32 in |
| Shaft Dia. | 12 in |
| Axial Load | 39240 lbf |
| Housing Material | Cast Iron |
| Seal Type | Aluminum Triple Labyrinth Seals |
| Type | Split Cylindrical Bearing |
| Overall Width | 14 9/16 in |
| Inch/Metric | Inch |
| Bearing Design | Expansion |
| Cartridge Type | C 65 |
| Temperature Range [Max] | 212 °F |
| Locking Device | Clamping Ring Collar |
| Weight | 1036.64 LB |
| EAN or UPC | 7316579389273 |

