- Split Cylindrical - Fixed
- 8" Shaft
- 16 1/2" OD
- 03 Series
- Normal Clearance
description
- All grooved outer races must be clamped axially
applications
- Conveyors
- Mechanical handling
- Electrical machinery
- Fans
- Haulage
- Winders
- Headgear
- Marine
- Paper manufacturing
features
- Split to the shaft
- High carbon chrome alloy steel races and rollers
- Simple two-piece design cages
- Aluminum triple labyrinth seal
- Temperature range from 32 °F to 212 °F (0 °C to 100 °C)
- Lubricating points tapped 1/4" NPT
- Fixed type bearing
caution
- OSHA Code 29CFR 1910.106 states that not more than 60 gallon may be Class l and ll liquids
| Locking Device | Clamping Ring Collar |
| O.D. | 16.5 in |
| Static Load Rating [Max] | 455000 lbf |
| Material | Steel |
| Cage Material | Steel |
| Bearing Type | Split Cylindrical - Fixed |
| Dynamic Load Rating | 339200 lbf |
| Outer Ring Width | 4.656 in |
| I.D. | 8 in |
| Lubrication | Relubricatable |
| Length Through Bore | 191 mm |
| Bore Type | Round Bore, Inch Type |
| Enclosure | Unsealed |
| Radial Internal Clearance Specification | Normal Clearance |
| Axial Load | 22410 lbf |
| Overall Width | 7.52 in |
| RPM [Max] | 880 rpm |
| Seal Type | Unsealed |
| Weight | 231.0 LB |
| EAN or UPC | 7316577372185 |

