- Split Cylindrical - Fixed
- 6 15/16" Shaft
- 14 3/4" OD
- 03 Series
- Normal Clearance
description
- All grooved outer races must be clamped axially
applications
- Winders
- Headgear
- Marine
- Paper manufacturing
- Conveyors
- Mechanical handling
- Electrical machinery
- Fans
- Haulage
features
- Split to the shaft
- High carbon chrome alloy steel races and rollers
- Simple two-piece design cages
- Aluminum triple labyrinth seal
- Temperature range from 32 °F to 212 °F (0 °C to 100 °C)
- Lubricating points tapped 1/4" NPT
- Fixed type bearing
caution
- Do not exceed the working load limit
- Do not shock or impact load
- Do not use if visibly distorted or worn
- Shackles must always be inspected for wear, distortion and damage
- If the pin or bow is worn, distorted or damaged, discard the entire shackle and replace
- Do not use round pin shackles in rigging applications
- Screw pin shackles should not be used if there will be movement on the pin
- Movement could cause the pin to unscrew and drop the load
- Always stand clear of loads being lifted
| Bearing Type | Split Cylindrical - Fixed |
| Locking Device | Clamping Ring Collar |
| Static Load Rating [Max] | 383400 lbf |
| Seal Type | Unsealed |
| RPM [Max] | 1030 rpm |
| Length Through Bore | 178 mm |
| O.D. | 14.75 in |
| Lubrication | Relubricatable |
| Dynamic Load Rating | 288800 lbf |
| Cage Material | Steel |
| I.D. | 6 15/16 in |
| Overall Width | 7.008 in |
| Axial Load | 20030 lbf |
| Material | Steel |
| Enclosure | Unsealed |
| Outer Ring Width | 3 5/8 in |
| Bore Type | Round Bore, Inch Type |
| Radial Internal Clearance Specification | Normal Clearance |
| Weight | 172.04 LB |
| EAN or UPC | 7316577372123 |

