- Split Cylindrical - Expansion
- 5 15/16" Shaft
- 13" OD
- 03 Series
- Normal Clearance
description
- All grooved outer races must be clamped axially
applications
- Conveyors
- Mechanical handling
- Electrical machinery
- Fans
- Haulage
- Winders
- Headgear
- Marine
- Paper manufacturing
features
- Split to the shaft
- High carbon chrome alloy steel races and rollers
- Simple two-piece design cages
- Aluminum triple labyrinth seal
- Temperature range from 32 °F to 212 °F (0 °C to 100 °C)
- Lubricating points tapped 1/4" NPT
- Expansion type bearing
caution
- Movement could cause the pin to unscrew and drop the load
- Always stand clear of loads being lifted
| Locking Device | Clamping Ring Collar |
| Axial Load | 15620 lbf |
| O.D. | 13 in |
| Dynamic Load Rating | 230000 lbf |
| Length Through Bore | 160 mm |
| I.D. | 5 15/16 in |
| Radial Internal Clearance Specification | Normal Clearance |
| Enclosure | Unsealed |
| Cage Material | Steel |
| Bore Type | Round Bore, Inch Type |
| Static Load Rating [Max] | 272900 lbf |
| RPM [Max] | 1220 rpm |
| Seal Type | Unsealed |
| Lubrication | Relubricatable |
| Overall Width | 6.299 in |
| Outer Ring Width | 3 3/16 in |
| Bearing Type | Split Cylindrical - Expansion |
| Material | Steel |
| Weight | 104.28 LB |
| EAN or UPC | 7316577372062 |

