- Split Cylindrical - Fixed
- 5 1/2" Shaft
- 12" OD
- 03 Series
- Normal Clearance
description
- All grooved outer races must be clamped axially
applications
- Conveyors
- Mechanical handling
- Electrical machinery
- Fans
- Haulage
- Winders
- Headgear
- Marine
- Paper manufacturing
features
- Split to the shaft
- High carbon chrome alloy steel races and rollers
- Simple two-piece design cages
- Aluminum triple labyrinth seal
- Temperature range from 32 °F to 212 °F (0 °C to 100 °C)
- Lubricating points tapped 1/4" NPT
- Fixed type bearing
caution
- Axial rating will reduce by 50% unless an EP (Extreme Pressure) grease or oil lubrication is used.
| Material | Steel |
| Radial Internal Clearance Specification | Normal Clearance |
| Cage Material | Steel |
| Bore Type | Round Bore, Inch Type |
| Seal Type | Unsealed |
| Dynamic Load Rating | 204600 lbf |
| Axial Load | 13230 lbf |
| O.D. | 12 in |
| Bearing Type | Split Cylindrical - Fixed |
| RPM [Max] | 1340 rpm |
| Outer Ring Width | 3.563 in |
| Overall Width | 5.787 in |
| Static Load Rating [Max] | 240500 lbf |
| I.D. | 5 1/2 in |
| Length Through Bore | 147 mm |
| Lubrication | Relubricatable |
| Enclosure | Unsealed |
| Locking Device | Clamping Ring Collar |
| Weight | 96.8 LB |
| EAN or UPC | 7316576856730 |

