description
- All grooved outer races must be clamped axially
applications
- Electrical machinery
- Fans
- Haulage
- Conveyors
- Mechanical handling
- Paper manufacturing
- Winders
- Headgear
- Marine
features
- Split to the shaft
- High carbon chrome alloy steel races and rollers
- Simple two-piece design cages
- Aluminum triple labyrinth seal
- Temperature range from 32 °F to 212 °F (0 °C to 100 °C)
- Lubricating points tapped 1/8" NPT
- Expansion type bearing
caution
- Axial rating will reduce by 50% unless an EP (Extreme Pressure) grease or oil lubrication is used.
| Enclosure | Unsealed |
| Material | Steel |
| Locking Device | Clamping Ring Collar |
| Seal Type | Unsealed |
| Lubrication | Relubricatable |
| Weight | 79.0 LB |

