- Split Cylindrical - Expansion
- 12" Shaft
- 22" OD
- 03 Series
- Normal Clearance
description
- All grooved outer races must be clamped axially
applications
- Conveyors
- Mechanical handling
- Electrical machinery
- Fans
- Haulage
- Winders
- Headgear
- Marine
- Paper manufacturing
features
- Split to the shaft
- High carbon chrome alloy steel races and rollers
- Simple two-piece design cages
- Aluminum triple labyrinth seal
- Temperature range from 32 °F to 212 °F (0 °C to 100 °C)
- Lubricating points tapped 1/4" NPT
- Expansion type bearing
caution
- This Cabinet is not recommended for storage of phenol, nitric acid, or sulfuric acid
| Axial Load | 39240 lbf |
| Dynamic Load Rating | 492700 lbf |
| Locking Device | Clamping Ring Collar |
| I.D. | 12 in |
| RPM [Max] | 560 rpm |
| Outer Ring Width | 5 1/2 in |
| Lubrication | Relubricatable |
| Enclosure | Unsealed |
| Length Through Bore | 244 mm |
| O.D. | 22 in |
| Cage Material | Steel |
| Static Load Rating [Max] | 745200 lbf |
| Seal Type | Unsealed |
| Radial Internal Clearance Specification | Normal Clearance |
| Bearing Type | Split Cylindrical - Expansion |
| Bore Type | Round Bore, Inch Type |
| Material | Steel |
| Overall Width | 9.606 in |
| Weight | 523.6 LB |

