- 02 Series Pillow Block
- 7 15/16" Shaft
- 12" Centerline to Base
- 27" Base Length
- 20" Bolt Centers
description
- All grooved outer races must be clamped axially
applications
- Conveyors
- Mechanical handling
- Electrical machinery
- Fans
- Haulage
- Winders
- Headgear
- Marine
- Paper manufacturing
features
- High carbon chrome alloy steel races and rollers
- Simple two-piece design cages
- Fixed type bearing
- Temperature range from 32 °F to 212 °F (0 °C to 100 °C)
- Lubricating points tapped 1/4" NPT
- Aluminum triple labyrinth seal
- Split to the shaft
caution
- OSHA code 29 CFR 1910.106 states that not more than 60 gallons may be Class I and Class II liquids
| Bearing Type | Split Cylindrical |
| Bolt Hole Spacing Range [Min] | 19 1/4 in |
| Pedestal | P 34 |
| Shaft Dia. | 7.9375 in |
| Lock Washer | N/A |
| Housing Height | 24 in |
| Inch/Metric | Inch |
| Bolt Hole Spacing Range [Max] | 20 3/4 in |
| Bearing Design | Non-Expansion |
| Static Load Rating [Max] | 327800 lbf |
| Lubrication | Relubricatable |
| Series | 02 Series |
| Temperature Range [Max] | 212 °F |
| Housing Construction | 2 Piece |
| Stabilizing Ring | N/A |
| Adapter Assembly | N/A |
| Seal Type | Triple Labyrinth Seals |
| Axial Load | 18000 lbf |
| Pillow Block Type | Thru-Bolt |
| Base Length | 27 in |
| Base Height | 2 in |
| Bolt Hole Size | 7 1/2 in |
| Insert Type | Split Steel Insert |
| Housing Material | Steel |
| Temperature Range [Min] | 32 °F |
| Base Width | 10 1/2 in |
| End Type | Open End |
| Bolt Hole Spacing | 20 in |
| Triple Seal | N/A |
| Bolt Hole Length | 7 1/2 in |
| Bolt Size | 1 1/4 |
| Bolt Holes | 4 |
| Locking Device | Clamping Ring Collar |
| Mounted Unit Duty | Heavy-Duty |
| Dynamic Load Rating | 222600 lbf |
| Lock Nut | N/A |
| RPM [Max] | 960 rpm |
| Weight | 767.0 LB |

