Skip to content Skip to navigation menu
02 Series Cast Iron Split Cylindrical Pillow Block

02BCPS315EX

02 Series Cast Iron Split Cylindrical Pillow Block
Item #103505144
  • 02 Series Pillow Block
  • 3 15/16" Shaft
  • 5 5/8" Centerline to Base
  • 18 3/4" Base Length
  • 16 7/32" Bolt Centers
  • 4-Bolt Steel Pedestal
  • Split Cylindrical Bearing
  • Clamping Ring Collar
  • Triple Labyrinth Seals
  • Expansion Type
+ Show More + Show Less
02 Series Cast Iron Split Cylindrical Pillow Block
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 02 Series Pillow Block
  • 3 15/16" Shaft
  • 5 5/8" Centerline to Base
  • 18 3/4" Base Length
  • 16 7/32" Bolt Centers

description

  • All grooved outer races must be clamped axially

applications

  • Conveyors
  • Mechanical handling
  • Electrical machinery
  • Fans
  • Haulage
  • Winders
  • Headgear
  • Marine
  • Paper manufacturing

features

  • Split to the shaft
  • High carbon chrome alloy steel races and rollers
  • Simple two-piece design cages
  • Aluminum triple labyrinth seal
  • Temperature range from 32 °F to 212 °F (0 °C to 100 °C)
  • Lubricating points tapped 1/8" NPT
  • Expansion type bearing

caution

  • Plastic cushion grips are intended for comfort and do not protect from electrical shock
Inch/Metric Inch
Series 02 Series
Housing Construction 2 Piece
Bolt Hole Length 4 1/2 in
End Type Open End
Base Width 6 3/4 in
Locking Device Clamping Ring Collar
RPM [Max] 2130 rpm
Bolt Hole Size 4 1/2 in
Dynamic Load Rating 80900 lbf
Seal Type Triple Labyrinth Seals
Housing Material Steel
Axial Load 5630 lbf
Triple Seal N/A
Bolt Hole Spacing 16 7/32 in
Base Length 18 3/4 in
Bolt Hole Spacing Range [Min] 15 3/4 in
Bolt Holes 4
Bolt Size 3/4 in
Temperature Range [Min] 32 °F
Adapter Assembly N/A
Mounted Unit Duty Heavy-Duty
Lubrication Relubricatable
Base Height 2 3/8 in
Lock Washer N/A
Static Load Rating [Max] 102600 lbf
Insert Type Split Steel Insert
Temperature Range [Max] 212 °F
Bearing Design Expansion
Pillow Block Type Thru-Bolt
Shaft Dia. 3.9375 in
Pedestal P 07
Bolt Hole Spacing Range [Max] 16 11/16 in
Stabilizing Ring N/A
Lock Nut N/A
Bearing Type Split Cylindrical
Housing Height 12 3/8 in
Weight 110.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison