Skip to content Skip to navigation menu
02 Series Cast Iron Split Cylindrical Pillow Block

02BCPS200GR

02 Series Cast Iron Split Cylindrical Pillow Block
Item #103514570
  • 02 Series Pillow Block
  • 2" Shaft
  • 3 5/32" Centerline to Base
  • 11" Base Length
  • 9 3/16" Bolt Centers
  • 2-Bolt Steel Pedestal
  • Split Cylindrical Bearing
  • Clamping Ring Collar
  • Triple Labyrinth Seals
  • Non-Expansion Type
+ Show More + Show Less
02 Series Cast Iron Split Cylindrical Pillow Block
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 02 Series Pillow Block
  • 2" Shaft
  • 3 5/32" Centerline to Base
  • 11" Base Length
  • 9 3/16" Bolt Centers

description

  • All grooved outer races must be clamped axially

applications

  • Conveyors
  • Mechanical handling
  • Electrical machinery
  • Fans
  • Haulage
  • Winders
  • Headgear
  • Marine
  • Paper manufacturing

features

  • Split to the shaft
  • High carbon chrome alloy steel races and rollers
  • Simple two-piece design cages
  • Aluminum triple labyrinth seal
  • Temperature range from 32 °F to 212 °F (0 °C to 100 °C)
  • Lubricating points tapped 1/8" NPT
  • Fixed type bearing

caution

  • OSHA code 29 CFR 1910.106 states that not more than 60 gallons may be Class I and Class II liquids
Base Height 1 1/4 in
Shaft Dia. 2 in
Series 02 Series
Insert Type Split Steel Insert
Pedestal P 03
Base Length 11 in
Lock Washer N/A
Axial Load 1400 lbf
Base Width 2 3/4 in
Housing Construction 2 Piece
Temperature Range [Min] 32 °F
Dynamic Load Rating 26200 lbf
Triple Seal N/A
Bolt Hole Spacing Range [Max] 9 1/2 in
Temperature Range [Max] 212 °F
Inch/Metric Inch
Housing Material Steel
Bolt Hole Spacing Range [Min] 8 7/8 in
Bearing Type Split Cylindrical
Locking Device Clamping Ring Collar
Seal Type Triple Labyrinth Seals
End Type Open End
Pillow Block Type Thru-Bolt
Bolt Holes 2
Lubrication Relubricatable
Bolt Hole Spacing 9 3/16 in
Bolt Size 5/8 in
Mounted Unit Duty Heavy-Duty
Stabilizing Ring N/A
RPM [Max] 4350 rpm
Lock Nut N/A
Housing Height 7 in
Static Load Rating [Max] 27900 lbf
Bearing Design Non-Expansion
Adapter Assembly N/A
Weight 28.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison