Skip to content Skip to navigation menu
Cooper Bearing Co02BCP90MGRAT

02BCP90MGRAT

02 Series Cast Iron Split Cylindrical Pillow Block
Item #101921037
  • 02 Series Pillow Block
  • 90 mm Shaft
  • 4 15/16" Centerline to Base
  • 16 3/4" Base Length
  • 14 1/2" Bolt Centers
  • 4-Bolt Cast Iron Pedestal
  • Split Cylindrical Bearing
  • Clamping Ring Collar
  • Triple Labyrinth Seals
  • Non-Expansion Type
+ Show More + Show Less
Cooper Bearing Co02BCP90MGRAT
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 02 Series Pillow Block
  • 90 mm Shaft
  • 4 15/16" Centerline to Base
  • 16 3/4" Base Length
  • 14 1/2" Bolt Centers
Bolt Holes 4
Base Width 6 in
Dynamic Load Rating 62600 lbf
Bearing Design Non-Expansion
Bolt Hole Spacing Range [Min] 14 in
Temperature Range [Min] 32 °F
Bolt Hole Length 4 in
Seal Type Triple Labyrinth Seals
RPM [Max] 2520 rpm
Shaft Dia. 90 mm
Inch/Metric Metric
Mounted Unit Duty Heavy-Duty
Housing Material Cast Iron
Bolt Hole Spacing Range [Max] 15 in
Base Height 2 in
Pillow Block Type Thru-Bolt
Series 02 Series
Bolt Hole Spacing 14 1/2 in
End Type Open End
Static Load Rating [Max] 77600 lbf
Pedestal P 06
Housing Height 10 3/4 in
Bolt Hole Size 4 in
Base Length 16 3/4 in
Bearing Type Split Cylindrical
Temperature Range [Max] 212 °F
Insert Type Split Steel Insert
Housing Construction 2 Piece
Lubrication Relubricatable
Axial Load 4010 lbf
Locking Device Clamping Ring Collar
Bolt Size 3/4 in
Weight 71.5 LB
EAN or UPC 7316579384995
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison