Skip to content Skip to navigation menu
Cooper Bearing Co02BCP75MGRAT

02BCP75MGRAT

02 Series Cast Iron Split Cylindrical Pillow Block
Item #101921358
  • 02 Series Pillow Block
  • 75 mm Shaft
  • 4 13/32" Centerline to Base
  • 15" Base Length
  • 12 29/32" Bolt Centers
  • 4-Bolt Cast Iron Pedestal
  • Split Cylindrical Bearing
  • Clamping Ring Collar
  • Triple Labyrinth Seals
  • Non-Expansion Type
+ Show More + Show Less
Cooper Bearing Co02BCP75MGRAT
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 02 Series Pillow Block
  • 75 mm Shaft
  • 4 13/32" Centerline to Base
  • 15" Base Length
  • 12 29/32" Bolt Centers
Pillow Block Type Thru-Bolt
Bolt Hole Length 3 1/2 in
Temperature Range [Min] 32 °F
Temperature Range [Max] 212 °F
Lubrication Relubricatable
Housing Height 10 in
End Type Open End
Pedestal P 05
Bolt Hole Spacing Range [Max] 13 3/8 in
Static Load Rating [Max] 59000 lbf
Bearing Type Split Cylindrical
Bearing Design Non-Expansion
Base Length 15 in
Series 02 Series
Bolt Hole Spacing 12 29/32 in
Bolt Holes 4
Insert Type Split Steel Insert
Housing Material Cast Iron
Bolt Hole Spacing Range [Min] 12 7/16 in
Bolt Hole Size 3 1/2 in
Base Width 5 1/2 in
Seal Type Triple Labyrinth Seals
RPM [Max] 3080 rpm
Locking Device Clamping Ring Collar
Dynamic Load Rating 49200 lbf
Shaft Dia. 75 mm
Base Height 1 3/4 in
Axial Load 2390 lbf
Inch/Metric Metric
Mounted Unit Duty Heavy-Duty
Housing Construction 2 Piece
Bolt Size 3/4 in
Weight 58.652 LB
EAN or UPC 7316579384971
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison