- 02 Series Pillow Block
- 75 mm Shaft
- 4 13/32" Centerline to Base
- 15" Base Length
- 12 29/32" Bolt Centers
| Pedestal | P 05 |
| Bolt Size | 3/4 in |
| Temperature Range [Min] | 32 °F |
| End Type | Open End |
| Base Width | 5 1/2 in |
| Housing Height | 10 in |
| Dynamic Load Rating | 49200 lbf |
| Bearing Design | Expansion |
| Bolt Holes | 4 |
| Static Load Rating [Max] | 59000 lbf |
| Pillow Block Type | Thru-Bolt |
| Locking Device | Clamping Ring Collar |
| Bolt Hole Spacing Range [Min] | 12 7/16 in |
| Temperature Range [Max] | 212 °F |
| Base Length | 15 in |
| Bolt Hole Length | 3 1/2 in |
| Inch/Metric | Metric |
| Housing Construction | 2 Piece |
| Bolt Hole Spacing Range [Max] | 13 3/8 in |
| Axial Load | 2390 lbf |
| Bearing Type | Split Cylindrical |
| Seal Type | Triple Labyrinth Seals |
| Insert Type | Split Steel Insert |
| Bolt Hole Size | 3 1/2 in |
| RPM [Max] | 3080 rpm |
| Housing Material | Cast Iron |
| Series | 02 Series |
| Shaft Dia. | 75 mm |
| Lubrication | Relubricatable |
| Mounted Unit Duty | Heavy-Duty |
| Bolt Hole Spacing | 12 29/32 in |
| Base Height | 1 3/4 in |
| Weight | 58.234 LB |
| EAN or UPC | 7316579384964 |

