Skip to content Skip to navigation menu
Cooper Bearing Co02BCP70MEXAT

02BCP70MEXAT

02 Series Cast Iron Split Cylindrical Pillow Block
Item #101921102
  • 02 Series Pillow Block
  • 70 mm Shaft
  • 4 13/32" Centerline to Base
  • 15" Base Length
  • 12 29/32" Bolt Centers
  • 4-Bolt Cast Iron Pedestal
  • Split Cylindrical Bearing
  • Clamping Ring Collar
  • Triple Labyrinth Seals
  • Expansion Type
+ Show More + Show Less
Cooper Bearing Co02BCP70MEXAT
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 02 Series Pillow Block
  • 70 mm Shaft
  • 4 13/32" Centerline to Base
  • 15" Base Length
  • 12 29/32" Bolt Centers
Bolt Hole Spacing Range [Max] 13 3/8 in
Dynamic Load Rating 49200 lbf
Seal Type Triple Labyrinth Seals
Base Length 15 in
Bolt Hole Size 3 1/2 in
Bearing Design Expansion
Housing Material Cast Iron
Temperature Range [Max] 212 °F
Static Load Rating [Max] 59000 lbf
Temperature Range [Min] 32 °F
Housing Height 10 in
Insert Type Split Steel Insert
Axial Load 2390 lbf
Mounted Unit Duty Heavy-Duty
Bearing Type Split Cylindrical
Bolt Hole Spacing Range [Min] 12 7/16 in
Series 02 Series
End Type Open End
Housing Construction 2 Piece
Bolt Size 3/4 in
Bolt Hole Length 3 1/2 in
Pillow Block Type Thru-Bolt
Shaft Dia. 70 mm
Lubrication Relubricatable
Base Height 1 3/4 in
Bolt Hole Spacing 12 29/32 in
Inch/Metric Metric
Locking Device Clamping Ring Collar
Bolt Holes 4
Base Width 5 1/2 in
Pedestal P 05
RPM [Max] 3080 rpm
Weight 59.004 LB
EAN or UPC 7316579384940
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison