Skip to content Skip to navigation menu
Cooper Bearing Co02BCP65MEXAT

02BCP65MEXAT

02 Series Cast Iron Split Cylindrical Pillow Block
Item #101919555
  • 02 Series Pillow Block
  • 65 mm Shaft
  • 3 3/4" Centerline to Base
  • 13" Base Length
  • 10 5/8" Bolt Centers
  • 2-Bolt Cast Iron Pedestal
  • Split Cylindrical Bearing
  • Clamping Ring Collar
  • Triple Labyrinth Seals
  • Expansion Type
+ Show More + Show Less
Cooper Bearing Co02BCP65MEXAT
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 02 Series Pillow Block
  • 65 mm Shaft
  • 3 3/4" Centerline to Base
  • 13" Base Length
  • 10 5/8" Bolt Centers
Dynamic Load Rating 37100 lbf
Housing Height 8 1/8 in
Housing Material Cast Iron
Pillow Block Type Thru-Bolt
Temperature Range [Max] 212 °F
Series 02 Series
Shaft Dia. 65 mm
Base Length 13 in
Housing Construction 2 Piece
Temperature Range [Min] 32 °F
Bolt Hole Spacing Range [Min] 10 1/4 in
Insert Type Split Steel Insert
Seal Type Triple Labyrinth Seals
Bolt Hole Spacing 10 5/8 in
Lubrication Relubricatable
Pedestal P 04
Inch/Metric Metric
Base Width 3 in
Mounted Unit Duty Heavy-Duty
Bolt Holes 2
Base Height 1 1/2 in
Bolt Hole Spacing Range [Max] 11 in
Bolt Size 3/4 in
Bearing Type Split Cylindrical
RPM [Max] 3680 rpm
Static Load Rating [Max] 41900 lbf
Locking Device Clamping Ring Collar
End Type Open End
Bearing Design Expansion
Axial Load 1980 lbf
Weight 34.958 LB
EAN or UPC 7316579120760
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison