- 02 Series Pillow Block
- 600 mm Shaft
- 26 1/2" Centerline to Base
- 60" Base Length
- 39 3/4" Bolt Centers
| Bearing Design | Non-Expansion |
| Housing Material | Cast Iron |
| Housing Construction | 2 Piece |
| Bolt Size | 1 3/4 in |
| Insert Type | Split Steel Insert |
| RPM [Max] | 290 rpm |
| Axial Load | 67500 lbf |
| Pillow Block Type | Thru-Bolt |
| Base Length | 60 in |
| Seal Type | Triple Labyrinth Seals |
| Shaft Dia. | 600 mm |
| Dynamic Load Rating | 622900 lbf |
| End Type | Open End |
| Lubrication | Relubricatable |
| Inch/Metric | Metric |
| Temperature Range [Max] | 212 °F |
| Base Width | 15 in |
| Bolt Hole Spacing | 39 3/4 in |
| Bolt Hole Spacing Range [Max] | 40 3/4 in |
| Base Height | 3 5/8 in |
| Bearing Type | Split Cylindrical |
| Housing Height | 53 in |
| Temperature Range [Min] | 32 °F |
| Series | 02 Series |
| Bolt Holes | 8 |
| Static Load Rating [Max] | 1.3482e+006 lbf |
| Pedestal | P 50 |
| Locking Device | Clamping Ring Collar |
| Mounted Unit Duty | Heavy-Duty |
| Weight | 4147.0 LB |

