Skip to content Skip to navigation menu
Cooper Bearing Co02BCP50MEXAT

02BCP50MEXAT

02 Series Cast Iron Split Cylindrical Pillow Block
Item #101921034
  • 02 Series Pillow Block
  • 50 mm Shaft
  • 3 5/32" Centerline to Base
  • 11" Base Length
  • 9 3/16" Bolt Centers
  • 2-Bolt Cast Iron Pedestal
  • Split Cylindrical Bearing
  • Clamping Ring Collar
  • Triple Labyrinth Seals
  • Expansion Type
+ Show More + Show Less
Cooper Bearing Co02BCP50MEXAT
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 02 Series Pillow Block
  • 50 mm Shaft
  • 3 5/32" Centerline to Base
  • 11" Base Length
  • 9 3/16" Bolt Centers
Bolt Hole Spacing Range [Max] 9 1/2 in
Housing Height 7 in
Bolt Hole Spacing Range [Min] 8 7/8 in
Insert Type Split Steel Insert
Bolt Size 5/8 in
Shaft Dia. 50 mm
Axial Load 1400 lbf
RPM [Max] 4350 rpm
Pillow Block Type Thru-Bolt
Housing Material Cast Iron
Series 02 Series
Pedestal P 03
Bolt Hole Spacing 9 3/16 in
Base Height 1 1/4 in
Locking Device Clamping Ring Collar
Seal Type Triple Labyrinth Seals
Bearing Design Expansion
Inch/Metric Metric
Mounted Unit Duty Heavy-Duty
Temperature Range [Min] 32 °F
Housing Construction 2 Piece
Bolt Holes 2
Bearing Type Split Cylindrical
Base Length 11 in
Temperature Range [Max] 212 °F
Dynamic Load Rating 26200 lbf
Lubrication Relubricatable
Base Width 2 3/4 in
Static Load Rating [Max] 27900 lbf
End Type Open End
Weight 25.058 LB
EAN or UPC 7316579386814
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison