Skip to content Skip to navigation menu
Cooper Bearing Co02BCP508GRAT

02BCP508GRAT

02 Series Cast Iron Split Cylindrical Pillow Block
Item #101918402
  • 02 Series Pillow Block
  • 5 1/2" Shaft
  • 8" Centerline to Base
  • 24" Base Length
  • 21 1/2" Bolt Centers
  • 4-Bolt Cast Iron Pedestal
  • Split Cylindrical Bearing
  • Clamping Ring Collar
  • Triple Labyrinth Seals
  • Non-Expansion Type
+ Show More + Show Less
Cooper Bearing Co02BCP508GRAT
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 02 Series Pillow Block
  • 5 1/2" Shaft
  • 8" Centerline to Base
  • 24" Base Length
  • 21 1/2" Bolt Centers
Bolt Hole Length 4 3/4 in
RPM [Max] 1450 rpm
Pillow Block Type Thru-Bolt
Inch/Metric Inch
Bolt Size 1 in
Bearing Type Split Cylindrical
Shaft Dia. 5.5 in
Seal Type Triple Labyrinth Seals
Bearing Design Non-Expansion
Axial Load 10220 lbf
Locking Device Clamping Ring Collar
Temperature Range [Max] 212 °F
Insert Type Split Steel Insert
Base Length 24 in
Bolt Hole Spacing 21 1/2 in
Base Height 2 in
Bolt Hole Spacing Range [Min] 21 in
Dynamic Load Rating 137500 lbf
Static Load Rating [Max] 182000 lbf
Lubrication Relubricatable
Housing Construction 2 Piece
Housing Height 18 in
Mounted Unit Duty Heavy-Duty
End Type Open End
Housing Material Cast Iron
Bolt Holes 4
Series 02 Series
Temperature Range [Min] 32 °F
Pedestal P 30
Bolt Hole Spacing Range [Max] 22 in
Bolt Hole Size 4 3/4 in
Base Width 7 in
Weight 288.706 LB
EAN or UPC 7316577867285
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison