Skip to content Skip to navigation menu
Cooper Bearing Co02BCP508EXAT

02BCP508EXAT

02 Series Cast Iron Split Cylindrical Pillow Block
Item #101921032
  • 02 Series Pillow Block
  • 5 1/2" Shaft
  • 8" Centerline to Base
  • 24" Base Length
  • 21 1/2" Bolt Centers
  • 4-Bolt Cast Iron Pedestal
  • Split Cylindrical Bearing
  • Clamping Ring Collar
  • Triple Labyrinth Seals
  • Expansion Type
+ Show More + Show Less
Cooper Bearing Co02BCP508EXAT
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 02 Series Pillow Block
  • 5 1/2" Shaft
  • 8" Centerline to Base
  • 24" Base Length
  • 21 1/2" Bolt Centers
Static Load Rating [Max] 182000 lbf
Base Length 24 in
Base Height 2 in
Pedestal P 30
Bolt Hole Length 4 3/4 in
Housing Height 18 in
Base Width 7 in
Lubrication Relubricatable
Locking Device Clamping Ring Collar
Bearing Design Expansion
Housing Construction 2 Piece
Axial Load 10220 lbf
Bolt Hole Size 4 3/4 in
Bearing Type Split Cylindrical
Inch/Metric Inch
Temperature Range [Min] 32 °F
Bolt Holes 4
Series 02 Series
Bolt Hole Spacing Range [Min] 21 in
Insert Type Split Steel Insert
Bolt Hole Spacing Range [Max] 22 in
RPM [Max] 1450 rpm
Seal Type Triple Labyrinth Seals
End Type Open End
Mounted Unit Duty Heavy-Duty
Bolt Size 1 in
Pillow Block Type Thru-Bolt
Temperature Range [Max] 212 °F
Shaft Dia. 5.5 in
Dynamic Load Rating 137500 lbf
Housing Material Cast Iron
Bolt Hole Spacing 21 1/2 in
Weight 289.168 LB
EAN or UPC 7316577866011
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison