Skip to content Skip to navigation menu
Cooper Bearing Co02BCP503GRAT

02BCP503GRAT

02 Series Cast Iron Split Cylindrical Pillow Block
Item #101921139
  • 02 Series Pillow Block
  • 5 3/16" Shaft
  • 8" Centerline to Base
  • 24" Base Length
  • 21 1/2" Bolt Centers
  • 4-Bolt Cast Iron Pedestal
  • Split Cylindrical Bearing
  • Clamping Ring Collar
  • Triple Labyrinth Seals
  • Non-Expansion Type
+ Show More + Show Less
Cooper Bearing Co02BCP503GRAT
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 02 Series Pillow Block
  • 5 3/16" Shaft
  • 8" Centerline to Base
  • 24" Base Length
  • 21 1/2" Bolt Centers
Seal Type Triple Labyrinth Seals
Shaft Dia. 5.1875 in
Bolt Hole Spacing Range [Max] 22 in
Base Height 2 in
Dynamic Load Rating 137500 lbf
Bolt Hole Spacing 21 1/2 in
Axial Load 10220 lbf
Pillow Block Type Thru-Bolt
Mounted Unit Duty Heavy-Duty
Housing Construction 2 Piece
RPM [Max] 1450 rpm
Bolt Holes 4
Insert Type Split Steel Insert
End Type Open End
Pedestal P 30
Base Width 7 in
Base Length 24 in
Series 02 Series
Temperature Range [Max] 212 °F
Housing Height 18 in
Locking Device Clamping Ring Collar
Temperature Range [Min] 32 °F
Lubrication Relubricatable
Housing Material Cast Iron
Bolt Hole Spacing Range [Min] 21 in
Bolt Size 1 in
Inch/Metric Inch
Bearing Design Non-Expansion
Static Load Rating [Max] 182000 lbf
Bolt Hole Size 4 3/4 in
Bolt Hole Length 4 3/4 in
Bearing Type Split Cylindrical
Weight 294.03 LB
EAN or UPC 7316579387248
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison