Skip to content Skip to navigation menu
Cooper Bearing Co02BCP503EXAT

02BCP503EXAT

02 Series Cast Iron Split Cylindrical Pillow Block
Item #101922911
  • 02 Series Pillow Block
  • 5 3/16" Shaft
  • 8" Centerline to Base
  • 24" Base Length
  • 21 1/2" Bolt Centers
  • 4-Bolt Cast Iron Pedestal
  • Split Cylindrical Bearing
  • Clamping Ring Collar
  • Triple Labyrinth Seals
  • Expansion Type
+ Show More + Show Less
Cooper Bearing Co02BCP503EXAT
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 02 Series Pillow Block
  • 5 3/16" Shaft
  • 8" Centerline to Base
  • 24" Base Length
  • 21 1/2" Bolt Centers
Bolt Hole Spacing Range [Min] 21
Pedestal P 30
Bolt Size 1 in
Temperature Range [Min] 32 °F
Bolt Hole Spacing 21 1/2 in
Base Length 24 in
End Type Open End
RPM [Max] 1450 rpm
Lubrication Relubricatable
Axial Load 10220 lbf
Bolt Hole Size 4 3/4 in
Dynamic Load Rating 137500 lbf
Housing Construction 2 Piece
Base Height 2 in
Insert Type Split Steel Insert
Housing Height 18 in
Bolt Hole Length 4 3/4 in
Shaft Dia. 5.1875 in
Series 02 Series
Seal Type Triple Labyrinth Seals
Bolt Hole Spacing Range [Max] 22 in
Temperature Range [Max] 212 °F
Mounted Unit Duty Heavy-Duty
Base Width 7 in
Housing Material Cast Iron
Locking Device Clamping Ring Collar
Inch/Metric Inch
Static Load Rating [Max] 182000 lbf
Bearing Design Expansion
Bolt Holes 4
Pillow Block Type Thru-Bolt
Bearing Type Split Cylindrical
Weight 290.224 LB
EAN or UPC 7316579387231
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison