- 02 Series Pillow Block
- 500 mm Shaft
- 22 17/32" Centerline to Base
- 51" Base Length
- 33 1/4" Bolt Centers
| Static Load Rating [Max] | 1.0746e+006 lbf |
| Inch/Metric | Metric |
| Locking Device | Clamping Ring Collar |
| Housing Height | 45 in |
| Dynamic Load Rating | 527800 lbf |
| Housing Material | Cast Iron |
| Axial Load | 54900 lbf |
| Temperature Range [Max] | 212 °F |
| Seal Type | Triple Labyrinth Seals |
| Pedestal | P 46 |
| Temperature Range [Min] | 32 °F |
| Base Length | 51 in |
| Insert Type | Split Steel Insert |
| Series | 02 Series |
| Bolt Hole Spacing Range [Max] | 34 in |
| Bolt Holes | 8 |
| Bearing Design | Non-Expansion |
| Bolt Hole Spacing Range [Min] | 32 1/2 in |
| Bearing Type | Split Cylindrical |
| Mounted Unit Duty | Heavy-Duty |
| Bolt Hole Spacing | 33 1/4 in |
| Pillow Block Type | Thru-Bolt |
| Shaft Dia. | 500 mm |
| End Type | Open End |
| Bolt Size | 1 1/2 |
| Base Height | 3 1/8 in |
| Lubrication | Relubricatable |
| Housing Construction | 2 Piece |
| Base Width | 14 1/2 in |
| RPM [Max] | 340 rpm |
| Weight | 2948.0 LB |

