- 02 Series Pillow Block
- 480 mm Shaft
- 21 3/4" Centerline to Base
- 50" Base Length
- 32" Bolt Centers
| Bolt Holes | 8 |
| Housing Material | Cast Iron |
| Axial Load | 51750 lbf |
| Bolt Hole Spacing | 32 in |
| Bolt Size | 1 1/2 |
| Base Length | 50 in |
| Mounted Unit Duty | Heavy-Duty |
| Bearing Type | Split Cylindrical |
| Bearing Design | Expansion |
| Base Width | 14 1/2 in |
| Pedestal | P 45 |
| Series | 02 Series |
| Inch/Metric | Metric |
| End Type | Open End |
| Lubrication | Relubricatable |
| Base Height | 3 in |
| Bolt Hole Spacing Range [Max] | 32 3/4 in |
| Seal Type | Triple Labyrinth Seals |
| Insert Type | Split Steel Insert |
| Housing Height | 43 1/2 in |
| Temperature Range [Max] | 212 °F |
| Shaft Dia. | 480 mm |
| Bolt Hole Spacing Range [Min] | 31 1/4 in |
| Dynamic Load Rating | 506300 lbf |
| Locking Device | Clamping Ring Collar |
| Housing Construction | 2 Piece |
| Pillow Block Type | Thru-Bolt |
| Static Load Rating [Max] | 994300 lbf |
| Temperature Range [Min] | 32 °F |
| RPM [Max] | 360 rpm |
| Weight | 2695.0 LB |

