Skip to content Skip to navigation menu
Cooper Bearing Co02BCP408GRAT

02BCP408GRAT

02 Series Cast Iron Split Cylindrical Pillow Block
Item #101918400
  • 02 Series Pillow Block
  • 4 1/2" Shaft
  • 6 3/8" Centerline to Base
  • 20" Base Length
  • 17 23/32" Bolt Centers
  • 4-Bolt Cast Iron Pedestal
  • Split Cylindrical Bearing
  • Clamping Ring Collar
  • Triple Labyrinth Seals
  • Non-Expansion Type
+ Show More + Show Less
Cooper Bearing Co02BCP408GRAT
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 02 Series Pillow Block
  • 4 1/2" Shaft
  • 6 3/8" Centerline to Base
  • 20" Base Length
  • 17 23/32" Bolt Centers
End Type Open End
Bolt Hole Spacing Range [Min] 17 1/4 in
Lubrication Relubricatable
Pedestal P 08
Locking Device Clamping Ring Collar
Bearing Type Split Cylindrical
Dynamic Load Rating 100500 lbf
Bolt Holes 4
Bolt Hole Length 4 3/4 in
Inch/Metric Inch
Shaft Dia. 4.5 in
Mounted Unit Duty Heavy-Duty
Axial Load 7020 lbf
Pillow Block Type Thru-Bolt
Base Height 1 1/2 in
Bolt Size 7/8 in
Bolt Hole Spacing 17 23/32 in
Temperature Range [Min] 32 °F
RPM [Max] 1820 rpm
Base Width 7 in
Temperature Range [Max] 212 °F
Housing Construction 2 Piece
Bearing Design Non-Expansion
Housing Material Cast Iron
Series 02 Series
Bolt Hole Spacing Range [Max] 18 3/16 in
Static Load Rating [Max] 129800 lbf
Housing Height 14 3/4 in
Base Length 20 in
Bolt Hole Size 4 3/4 in
Insert Type Split Steel Insert
Seal Type Triple Labyrinth Seals
Weight 167.31 LB
EAN or UPC 7316577552730
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison