Skip to content Skip to navigation menu
Cooper Bearing Co02BCP408EXAT

02BCP408EXAT

02 Series Cast Iron Split Cylindrical Pillow Block
Item #101920353
  • 02 Series Pillow Block
  • 4 1/2" Shaft
  • 6 3/8" Centerline to Base
  • 20" Base Length
  • 17 23/32" Bolt Centers
  • 4-Bolt Cast Iron Pedestal
  • Split Cylindrical Bearing
  • Clamping Ring Collar
  • Triple Labyrinth Seals
  • Expansion Type
+ Show More + Show Less
Cooper Bearing Co02BCP408EXAT
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 02 Series Pillow Block
  • 4 1/2" Shaft
  • 6 3/8" Centerline to Base
  • 20" Base Length
  • 17 23/32" Bolt Centers
Lubrication Relubricatable
Bearing Design Expansion
Housing Construction 2 Piece
Temperature Range [Min] 32 °F
Axial Load 7020 lbf
Bolt Hole Spacing 17 23/32 in
Bearing Type Split Cylindrical
Bolt Hole Length 4 3/4 in
Inch/Metric Inch
Base Length 20 in
Bolt Hole Spacing Range [Max] 18 3/16 in
Seal Type Triple Labyrinth Seals
Locking Device Clamping Ring Collar
End Type Open End
Temperature Range [Max] 212 °F
RPM [Max] 1820 rpm
Housing Height 14 3/4 in
Pedestal P 08
Static Load Rating [Max] 129800 lbf
Bolt Holes 4
Base Height 1 1/2 in
Bolt Hole Size 4 3/4 in
Shaft Dia. 4.5 in
Dynamic Load Rating 100500 lbf
Series 02 Series
Base Width 7 in
Bolt Hole Spacing Range [Min] 17 1/4 in
Mounted Unit Duty Heavy-Duty
Pillow Block Type Thru-Bolt
Bolt Size 7/8 in
Housing Material Cast Iron
Insert Type Split Steel Insert
Weight 166.804 LB
EAN or UPC 7316577552723
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison