Skip to content Skip to navigation menu
Cooper Bearing Co02BCP407GRAT

02BCP407GRAT

02 Series Cast Iron Split Cylindrical Pillow Block
Item #101919688
  • 02 Series Pillow Block
  • 4 7/16" Shaft
  • 6 3/8" Centerline to Base
  • 20" Base Length
  • 17 23/32" Bolt Centers
  • 4-Bolt Cast Iron Pedestal
  • Split Cylindrical Bearing
  • Clamping Ring Collar
  • Triple Labyrinth Seals
  • Non-Expansion Type
+ Show More + Show Less
Cooper Bearing Co02BCP407GRAT
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 02 Series Pillow Block
  • 4 7/16" Shaft
  • 6 3/8" Centerline to Base
  • 20" Base Length
  • 17 23/32" Bolt Centers
Bolt Hole Length 4 3/4 in
Bolt Hole Spacing Range [Max] 18 3/16 in
Mounted Unit Duty Heavy-Duty
Base Height 1 1/2 in
Axial Load 7020 lbf
Locking Device Clamping Ring Collar
Bolt Holes 4
Housing Height 14 3/4 in
Pillow Block Type Thru-Bolt
Bearing Type Split Cylindrical
End Type Open End
Housing Material Cast Iron
Series 02 Series
Lubrication Relubricatable
Temperature Range [Max] 212 °F
Seal Type Triple Labyrinth Seals
Housing Construction 2 Piece
Bearing Design Non-Expansion
Static Load Rating [Max] 129800 lbf
Inch/Metric Inch
Bolt Hole Spacing 17 23/32 in
Bolt Hole Size 4 3/4 in
Base Length 20 in
Dynamic Load Rating 100500 lbf
Base Width 7 in
Pedestal P 08
Bolt Size 7/8 in
Shaft Dia. 4.4375 in
RPM [Max] 1820 rpm
Temperature Range [Min] 32 °F
Insert Type Split Steel Insert
Weight 167.86 LB
EAN or UPC 7316577551603
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison