Skip to content Skip to navigation menu
Cooper Bearing Co02BCP315EXAT

02BCP315EXAT

02 Series Cast Iron Split Cylindrical Pillow Block
Item #101918993
  • 02 Series Pillow Block
  • 3 15/16" Shaft
  • 5 5/8" Centerline to Base
  • 18 3/4" Base Length
  • 16 7/32" Bolt Centers
  • 4-Bolt Cast Iron Pedestal
  • Split Cylindrical Bearing
  • Clamping Ring Collar
  • Triple Labyrinth Seals
  • Expansion Type
+ Show More + Show Less
Cooper Bearing Co02BCP315EXAT
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 02 Series Pillow Block
  • 3 15/16" Shaft
  • 5 5/8" Centerline to Base
  • 18 3/4" Base Length
  • 16 7/32" Bolt Centers
Housing Construction 2 Piece
Series 02 Series
Bearing Type Split Cylindrical
Shaft Dia. 3.9375 in
Bearing Design Expansion
Base Width 6 3/4 in
Temperature Range [Min] 32 °F
Housing Material Cast Iron
Seal Type Triple Labyrinth Seals
Bolt Hole Spacing Range [Min] 15 3/4 in
Bolt Hole Size 4 1/2 in
RPM [Max] 2130 rpm
Base Length 18 3/4 in
Temperature Range [Max] 212 °F
Base Height 2 3/8 in
Locking Device Clamping Ring Collar
Pedestal P 07
Bolt Hole Length 4 1/2 in
Dynamic Load Rating 80900 lbf
Static Load Rating [Max] 102600 lbf
Bolt Hole Spacing Range [Max] 16 11/16 in
Axial Load 5630 lbf
Bolt Size 3/4 in
Pillow Block Type Thru-Bolt
Mounted Unit Duty Heavy-Duty
Housing Height 12 3/8 in
Inch/Metric Inch
End Type Open End
Bolt Hole Spacing 16 7/32 in
Insert Type Split Steel Insert
Lubrication Relubricatable
Bolt Holes 4
Weight 92.158 LB
EAN or UPC 7316577394712
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison