Skip to content Skip to navigation menu
Cooper Bearing Co02BCP312GRAT

02BCP312GRAT

02 Series Cast Iron Split Cylindrical Pillow Block
Item #101925176
  • 02 Series Pillow Block
  • 3 3/4" Shaft
  • 5 5/8" Centerline to Base
  • 18 3/4" Base Length
  • 16 7/32" Bolt Centers
  • 4-Bolt Cast Iron Pedestal
  • Split Cylindrical Bearing
  • Clamping Ring Collar
  • Triple Labyrinth Seals
  • Non-Expansion Type
+ Show More + Show Less
Cooper Bearing Co02BCP312GRAT
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 02 Series Pillow Block
  • 3 3/4" Shaft
  • 5 5/8" Centerline to Base
  • 18 3/4" Base Length
  • 16 7/32" Bolt Centers
Bolt Holes 4
Inch/Metric Inch
Bolt Hole Spacing 16 7/32 in
Pedestal P 07
Axial Load 5630 lbf
Base Width 6 3/4 in
Pillow Block Type Thru-Bolt
Bearing Design Non-Expansion
Static Load Rating [Max] 102600 lbf
Bolt Hole Size 4 1/2 in
Lubrication Relubricatable
RPM [Max] 2130 rpm
Base Length 18 3/4 in
Locking Device Clamping Ring Collar
Temperature Range [Min] 32 °F
Bolt Size 3/4 in
End Type Open End
Housing Construction 2 Piece
Bolt Hole Length 4 1/2 in
Housing Material Cast Iron
Bolt Hole Spacing Range [Min] 15 3/4 in
Base Height 2 3/8 in
Mounted Unit Duty Heavy-Duty
Temperature Range [Max] 212 °F
Bolt Hole Spacing Range [Max] 16 11/16 in
Housing Height 12 3/8 in
Series 02 Series
Dynamic Load Rating 80900 lbf
Insert Type Split Steel Insert
Shaft Dia. 3.75 in
Bearing Type Split Cylindrical
Seal Type Triple Labyrinth Seals
Weight 93.918 LB
EAN or UPC 7316579392303
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison