Skip to content Skip to navigation menu
Cooper Bearing Co02BCP311EXAT

02BCP311EXAT

02 Series Cast Iron Split Cylindrical Pillow Block
Item #101921138
  • 02 Series Pillow Block
  • 3 11/16" Shaft
  • 5 5/8" Centerline to Base
  • 18 3/4" Base Length
  • 16 7/32" Bolt Centers
  • 4-Bolt Cast Iron Pedestal
  • Split Cylindrical Bearing
  • Clamping Ring Collar
  • Triple Labyrinth Seals
  • Expansion Type
+ Show More + Show Less
Cooper Bearing Co02BCP311EXAT
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 02 Series Pillow Block
  • 3 11/16" Shaft
  • 5 5/8" Centerline to Base
  • 18 3/4" Base Length
  • 16 7/32" Bolt Centers
Bolt Hole Spacing 16 7/32 in
Mounted Unit Duty Heavy-Duty
Bolt Hole Spacing Range [Max] 16 11/16 in
Base Width 6 3/4 in
Insert Type Split Steel Insert
Bolt Hole Size 4 1/2 in
Pedestal P 07
Axial Load 5630 lbf
Housing Height 12 3/8 in
Temperature Range [Max] 212 °F
Seal Type Triple Labyrinth Seals
Base Length 18 3/4 in
Series 02 Series
Bolt Holes 4
Pillow Block Type Thru-Bolt
Shaft Dia. 3.6875 in
Bolt Hole Length 4 1/2 in
Bolt Hole Spacing Range [Min] 15 3/4 in
Temperature Range [Min] 32 °F
Lubrication Relubricatable
Housing Construction 2 Piece
Bearing Type Split Cylindrical
Bearing Design Expansion
Locking Device Clamping Ring Collar
Static Load Rating [Max] 102600 lbf
Bolt Size 3/4 in
Inch/Metric Inch
End Type Open End
Base Height 2 3/8 in
Dynamic Load Rating 80900 lbf
RPM [Max] 2130 rpm
Housing Material Cast Iron
Weight 93.918 LB
EAN or UPC 7316579392273
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison