- 02 Series Pillow Block
- 3 7/16" Shaft
- 4 15/16" Centerline to Base
- 16 3/4" Base Length
- 14 1/2" Bolt Centers
| Bolt Holes | 4 |
| Shaft Dia. | 3.4375 in |
| Temperature Range [Min] | 32 °F |
| Bolt Size | 3/4 in |
| Inch/Metric | Inch |
| Insert Type | Split Steel Insert |
| Seal Type | Triple Labyrinth Seals |
| Mounted Unit Duty | Heavy-Duty |
| Temperature Range [Max] | 212 °F |
| Locking Device | Clamping Ring Collar |
| RPM [Max] | 2520 rpm |
| End Type | Open End |
| Housing Construction | 2 Piece |
| Base Width | 6 in |
| Bearing Design | Non-Expansion |
| Bolt Hole Size | 4 in |
| Base Length | 16 3/4 in |
| Bolt Hole Length | 4 in |
| Housing Height | 10 3/4 in |
| Static Load Rating [Max] | 77600 lbf |
| Bolt Hole Spacing Range [Max] | 15 in |
| Pedestal | P 06 |
| Dynamic Load Rating | 62600 lbf |
| Lubrication | Relubricatable |
| Bolt Hole Spacing | 14 1/2 in |
| Housing Material | Cast Iron |
| Axial Load | 4010 lbf |
| Bearing Type | Split Cylindrical |
| Base Height | 2 in |
| Pillow Block Type | Thru-Bolt |
| Bolt Hole Spacing Range [Min] | 14 in |
| Series | 02 Series |
| Weight | 72.16 LB |
| EAN or UPC | 7316577462053 |

