Skip to content Skip to navigation menu
Cooper Bearing Co02BCP303GRAT

02BCP303GRAT

02 Series Cast Iron Split Cylindrical Pillow Block
Item #101921357
  • 02 Series Pillow Block
  • 3 3/16" Shaft
  • 4 15/16" Centerline to Base
  • 16 3/4" Base Length
  • 14 1/2" Bolt Centers
  • 4-Bolt Cast Iron Pedestal
  • Split Cylindrical Bearing
  • Clamping Ring Collar
  • Triple Labyrinth Seals
  • Non-Expansion Type
+ Show More + Show Less
Cooper Bearing Co02BCP303GRAT
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 02 Series Pillow Block
  • 3 3/16" Shaft
  • 4 15/16" Centerline to Base
  • 16 3/4" Base Length
  • 14 1/2" Bolt Centers
Temperature Range [Max] 212 °F
Dynamic Load Rating 62600 lbf
Bolt Hole Spacing Range [Min] 14 in
Mounted Unit Duty Heavy-Duty
Pedestal P 06
Temperature Range [Min] 32 °F
Bolt Hole Length 4 in
Housing Material Cast Iron
Static Load Rating [Max] 77600 lbf
Housing Height 10 3/4 in
Bolt Holes 4
Bolt Hole Spacing Range [Max] 15 in
Base Width 6 in
Bolt Hole Size 4 in
Seal Type Triple Labyrinth Seals
RPM [Max] 2520 rpm
Locking Device Clamping Ring Collar
Base Height 2 in
Axial Load 4010 lbf
Bolt Size 3/4 in
Housing Construction 2 Piece
Bearing Type Split Cylindrical
Bearing Design Non-Expansion
Lubrication Relubricatable
Series 02 Series
Bolt Hole Spacing 14 1/2 in
End Type Open End
Base Length 16 3/4 in
Insert Type Split Steel Insert
Shaft Dia. 3.1875 in
Inch/Metric Inch
Pillow Block Type Thru-Bolt
Weight 73.546 LB
EAN or UPC 7316579392198
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison