Skip to content Skip to navigation menu
Cooper Bearing Co02BCP2300GRLAB

02BCP2300GRLAB

02 Series Cast Iron Split Cylindrical Pillow Block
Item #103176584
  • 02 Series Pillow Block
  • 23" Shaft
  • 25" Centerline to Base
  • 57" Base Length
  • 37 3/4" Bolt Centers
  • 8-Bolt Cast Iron Pedestal
  • Split Cylindrical Bearing
  • Clamping Ring Collar
  • Triple Labyrinth Seals
  • Non-Expansion Type
+ Show More + Show Less
Cooper Bearing Co02BCP2300GRLAB
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 02 Series Pillow Block
  • 23" Shaft
  • 25" Centerline to Base
  • 57" Base Length
  • 37 3/4" Bolt Centers
Insert Type Split Steel Insert
Base Length 57 in
Lubrication Relubricatable
Inch/Metric Inch
Temperature Range [Min] 32 °F
Axial Load 64350 lbf
Mounted Unit Duty Heavy-Duty
Bolt Hole Spacing 37 3/4 in
Housing Construction 2 Piece
Series 02 Series
Bolt Hole Spacing Range [Max] 38 3/4 in
Dynamic Load Rating 616500 lbf
Base Height 3 1/2 in
Base Width 15 in
Housing Material Cast Iron
Temperature Range [Max] 212 °F
Pillow Block Type Thru-Bolt
Seal Type Triple Labyrinth Seals
Bearing Design Non-Expansion
Pedestal P 49
End Type Open End
Static Load Rating [Max] 1.3158e+006 lbf
Shaft Dia. 23 in
Locking Device Clamping Ring Collar
Housing Height 50 in
Bolt Size 1 3/4 in
RPM [Max] 300 rpm
Bearing Type Split Cylindrical
Bolt Holes 8
Weight 3799.4 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison