Skip to content Skip to navigation menu
Cooper Bearing Co02BCP2200GRLAB

02BCP2200GRLAB

02 Series Cast Iron Split Cylindrical Pillow Block
Item #103174479
  • 02 Series Pillow Block
  • 22" Shaft
  • 24 1/4" Centerline to Base
  • 56" Base Length
  • 36 5/8" Bolt Centers
  • 8-Bolt Cast Iron Pedestal
  • Split Cylindrical Bearing
  • Clamping Ring Collar
  • Triple Labyrinth Seals
  • Non-Expansion Type
+ Show More + Show Less
Cooper Bearing Co02BCP2200GRLAB
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 02 Series Pillow Block
  • 22" Shaft
  • 24 1/4" Centerline to Base
  • 56" Base Length
  • 36 5/8" Bolt Centers
Axial Load 61200 lbf
Inch/Metric Inch
Series 02 Series
Pillow Block Type Thru-Bolt
Bolt Hole Spacing 36 5/8 in
Shaft Dia. 22 in
RPM [Max] 310 rpm
Bolt Holes 8
Seal Type Triple Labyrinth Seals
Bearing Design Non-Expansion
Temperature Range [Max] 212 °F
Dynamic Load Rating 601800 lbf
Static Load Rating [Max] 1.2501e+006 lbf
Locking Device Clamping Ring Collar
End Type Open End
Pedestal P 48
Insert Type Split Steel Insert
Base Height 3 3/8 in
Base Length 56 in
Housing Material Cast Iron
Bolt Hole Spacing Range [Max] 37 5/8 in
Bearing Type Split Cylindrical
Housing Height 48 1/2 in
Bolt Size 1 3/4 in
Lubrication Relubricatable
Base Width 15 in
Temperature Range [Min] 32 °F
Housing Construction 2 Piece
Mounted Unit Duty Heavy-Duty
Weight 3696.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison