- 02 Series Pillow Block
- 22" Shaft
- 24 1/4" Centerline to Base
- 56" Base Length
- 36 5/8" Bolt Centers
| Bearing Design | Expansion |
| Pillow Block Type | Thru-Bolt |
| Temperature Range [Max] | 212 °F |
| Bolt Hole Spacing Range [Max] | 37 5/8 in |
| Inch/Metric | Inch |
| Bolt Holes | 8 |
| Lubrication | Relubricatable |
| Dynamic Load Rating | 601800 lbf |
| Seal Type | Triple Labyrinth Seals |
| Bearing Type | Split Cylindrical |
| Series | 02 Series |
| Bolt Hole Spacing Range [Min] | 35 5/8 in |
| Housing Construction | 2 Piece |
| Static Load Rating [Max] | 1.2501e+006 lbf |
| Bolt Size | 1 3/4 in |
| Base Height | 3 3/8 in |
| Insert Type | Split Steel Insert |
| End Type | Open End |
| Axial Load | 61200 lbf |
| Housing Height | 48 1/2 in |
| Locking Device | Clamping Ring Collar |
| Bolt Hole Spacing | 36 5/8 in |
| Housing Material | Cast Iron |
| Shaft Dia. | 22 in |
| Pedestal | P 48 |
| Base Length | 56 in |
| RPM [Max] | 310 rpm |
| Base Width | 15 in |
| Mounted Unit Duty | Heavy-Duty |
| Temperature Range [Min] | 32 °F |
| Weight | 3696.0 LB |

