Skip to content Skip to navigation menu
Cooper Bearing Co02BCP215EXAT

02BCP215EXAT

02 Series Cast Iron Split Cylindrical Pillow Block
Item #101920546
  • 02 Series Pillow Block
  • 2 15/16" Shaft
  • 4 13/32" Centerline to Base
  • 15" Base Length
  • 12 29/32" Bolt Centers
  • 4-Bolt Cast Iron Pedestal
  • Split Cylindrical Bearing
  • Clamping Ring Collar
  • Triple Labyrinth Seals
  • Expansion Type
+ Show More + Show Less
Cooper Bearing Co02BCP215EXAT
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 02 Series Pillow Block
  • 2 15/16" Shaft
  • 4 13/32" Centerline to Base
  • 15" Base Length
  • 12 29/32" Bolt Centers
Bolt Holes 4
Bolt Hole Spacing Range [Max] 13 3/8 in
Static Load Rating [Max] 59000 lbf
Series 02 Series
RPM [Max] 3080 rpm
Bolt Size 3/4 in
Base Length 15 in
Base Height 1 3/4 in
Housing Height 10 in
Temperature Range [Min] 32 °F
Insert Type Split Steel Insert
Bolt Hole Length 3 1/2 in
Seal Type Triple Labyrinth Seals
Inch/Metric Inch
Pillow Block Type Thru-Bolt
Bolt Hole Spacing 12 29/32 in
Housing Material Cast Iron
Bearing Type Split Cylindrical
Housing Construction 2 Piece
Pedestal P 05
Bolt Hole Size 3 1/2 in
End Type Open End
Shaft Dia. 2.9375 in
Bearing Design Expansion
Base Width 5 1/2 in
Temperature Range [Max] 212 °F
Locking Device Clamping Ring Collar
Lubrication Relubricatable
Axial Load 2390 lbf
Mounted Unit Duty Heavy-Duty
Dynamic Load Rating 49200 lbf
Weight 58.3 LB
EAN or UPC 7316577594211
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison