Skip to content Skip to navigation menu
Cooper Bearing Co02BCP212GRAT

02BCP212GRAT

02 Series Cast Iron Split Cylindrical Pillow Block
Item #101921356
  • 02 Series Pillow Block
  • 2 3/4" Shaft
  • 4 13/32" Centerline to Base
  • 15" Base Length
  • 12 29/32" Bolt Centers
  • 4-Bolt Cast Iron Pedestal
  • Split Cylindrical Bearing
  • Clamping Ring Collar
  • Triple Labyrinth Seals
  • Non-Expansion Type
+ Show More + Show Less
Cooper Bearing Co02BCP212GRAT
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 02 Series Pillow Block
  • 2 3/4" Shaft
  • 4 13/32" Centerline to Base
  • 15" Base Length
  • 12 29/32" Bolt Centers
Pillow Block Type Thru-Bolt
Housing Material Cast Iron
Inch/Metric Inch
Base Width 5 1/2 in
Insert Type Split Steel Insert
Axial Load 2390 lbf
Series 02 Series
Locking Device Clamping Ring Collar
Bolt Hole Spacing 12 29/32 in
Pedestal P 05
Bolt Size 3/4 in
Dynamic Load Rating 49200 lbf
Bearing Design Non-Expansion
Lubrication Relubricatable
Shaft Dia. 2.75 in
Mounted Unit Duty Heavy-Duty
Housing Construction 2 Piece
End Type Open End
Seal Type Triple Labyrinth Seals
Static Load Rating [Max] 59000 lbf
Temperature Range [Max] 212 °F
RPM [Max] 3080 rpm
Bolt Holes 4
Bolt Hole Spacing Range [Min] 12 7/16 in
Base Height 1 3/4 in
Bolt Hole Spacing Range [Max] 13 3/8 in
Temperature Range [Min] 32 °F
Bolt Hole Length 3 1/2 in
Bolt Hole Size 3 1/2 in
Bearing Type Split Cylindrical
Housing Height 10 in
Base Length 15 in
Weight 59.598 LB
EAN or UPC 7316579392174
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison