Skip to content Skip to navigation menu
Cooper Bearing Co02BCP212EXAT

02BCP212EXAT

02 Series Cast Iron Split Cylindrical Pillow Block
Item #101921137
  • 02 Series Pillow Block
  • 2 3/4" Shaft
  • 4 13/32" Centerline to Base
  • 15" Base Length
  • 12 29/32" Bolt Centers
  • 4-Bolt Cast Iron Pedestal
  • Split Cylindrical Bearing
  • Clamping Ring Collar
  • Triple Labyrinth Seals
  • Expansion Type
+ Show More + Show Less
Cooper Bearing Co02BCP212EXAT
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 02 Series Pillow Block
  • 2 3/4" Shaft
  • 4 13/32" Centerline to Base
  • 15" Base Length
  • 12 29/32" Bolt Centers
Pedestal P 05
Lubrication Relubricatable
Housing Construction 2 Piece
Series 02 Series
Pillow Block Type Thru-Bolt
Bolt Hole Size 3 1/2 in
Mounted Unit Duty Heavy-Duty
Base Width 5 1/2 in
Base Height 1 3/4 in
Bolt Size 3/4 in
Seal Type Triple Labyrinth Seals
Dynamic Load Rating 49200 lbf
Axial Load 2390 lbf
End Type Open End
Insert Type Split Steel Insert
Housing Height 10 in
Inch/Metric Inch
Bolt Holes 4
Bolt Hole Spacing Range [Min] 12 7/16 in
Static Load Rating [Max] 59000 lbf
Bolt Hole Length 3 1/2 in
Bearing Design Expansion
RPM [Max] 3080 rpm
Bearing Type Split Cylindrical
Base Length 15 in
Locking Device Clamping Ring Collar
Bolt Hole Spacing Range [Max] 13 3/8 in
Bolt Hole Spacing 12 29/32 in
Shaft Dia. 2.75 in
Temperature Range [Min] 32 °F
Housing Material Cast Iron
Temperature Range [Max] 212 °F
Weight 59.18 LB
EAN or UPC 7316579392167
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison