Skip to content Skip to navigation menu
Cooper Bearing Co02BCP211GRAT

02BCP211GRAT

02 Series Cast Iron Split Cylindrical Pillow Block
Item #101920800
  • 02 Series Pillow Block
  • 2 11/16" Shaft
  • 4 13/32" Centerline to Base
  • 15" Base Length
  • 12 29/32" Bolt Centers
  • 4-Bolt Cast Iron Pedestal
  • Split Cylindrical Bearing
  • Clamping Ring Collar
  • Triple Labyrinth Seals
  • Non-Expansion Type
+ Show More + Show Less
Cooper Bearing Co02BCP211GRAT
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 02 Series Pillow Block
  • 2 11/16" Shaft
  • 4 13/32" Centerline to Base
  • 15" Base Length
  • 12 29/32" Bolt Centers
Pillow Block Type Thru-Bolt
Insert Type Split Steel Insert
Bolt Hole Spacing 12 29/32 in
Temperature Range [Max] 212 °F
Series 02 Series
Static Load Rating [Max] 59000 lbf
RPM [Max] 3080 rpm
Bolt Hole Length 3 1/2 in
Shaft Dia. 2.6875 in
Bearing Design Non-Expansion
Bolt Holes 4
Bolt Hole Spacing Range [Max] 13 3/8 in
Temperature Range [Min] 32 °F
End Type Open End
Bolt Hole Spacing Range [Min] 12 7/16 in
Bolt Size 3/4 in
Base Height 1 3/4 in
Bolt Hole Size 3 1/2 in
Base Length 15 in
Locking Device Clamping Ring Collar
Bearing Type Split Cylindrical
Mounted Unit Duty Heavy-Duty
Dynamic Load Rating 49200 lbf
Base Width 5 1/2 in
Inch/Metric Inch
Housing Material Cast Iron
Axial Load 2390 lbf
Seal Type Triple Labyrinth Seals
Lubrication Relubricatable
Housing Height 10 in
Pedestal P 05
Housing Construction 2 Piece
Weight 59.818 LB
EAN or UPC 7316579384896
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison