Skip to content Skip to navigation menu
Cooper Bearing Co02BCP211EXAT

02BCP211EXAT

02 Series Cast Iron Split Cylindrical Pillow Block
Item #101920461
  • 02 Series Pillow Block
  • 2 11/16" Shaft
  • 4 13/32" Centerline to Base
  • 15" Base Length
  • 12 29/32" Bolt Centers
  • 4-Bolt Cast Iron Pedestal
  • Split Cylindrical Bearing
  • Clamping Ring Collar
  • Triple Labyrinth Seals
  • Expansion Type
+ Show More + Show Less
Cooper Bearing Co02BCP211EXAT
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 02 Series Pillow Block
  • 2 11/16" Shaft
  • 4 13/32" Centerline to Base
  • 15" Base Length
  • 12 29/32" Bolt Centers
RPM [Max] 3080 rpm
End Type Open End
Pedestal P 05
Bolt Hole Spacing Range [Max] 13 3/8 in
Base Length 15 in
Pillow Block Type Thru-Bolt
Locking Device Clamping Ring Collar
Temperature Range [Min] 32 °F
Bolt Hole Size 3 1/2 in
Bearing Design Expansion
Lubrication Relubricatable
Bolt Holes 4
Base Width 5 1/2 in
Bolt Hole Spacing Range [Min] 12 7/16 in
Bolt Hole Length 3 1/2 in
Bolt Hole Spacing 12 29/32 in
Temperature Range [Max] 212 °F
Dynamic Load Rating 49200 lbf
Bolt Size 3/4 in
Base Height 1 3/4 in
Housing Construction 2 Piece
Inch/Metric Inch
Shaft Dia. 2.6875 in
Bearing Type Split Cylindrical
Insert Type Split Steel Insert
Axial Load 2390 lbf
Housing Material Cast Iron
Seal Type Triple Labyrinth Seals
Static Load Rating [Max] 59000 lbf
Housing Height 10 in
Mounted Unit Duty Heavy-Duty
Series 02 Series
Weight 59.4 LB
EAN or UPC 7316579384889
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison