- 02 Series Pillow Block
- 21" Shaft
- 23 9/32" Centerline to Base
- 55" Base Length
- 35" Bolt Centers
| Pillow Block Type | Thru-Bolt |
| Shaft Dia. | 21 in |
| Temperature Range [Min] | 32 °F |
| Dynamic Load Rating | 577100 lbf |
| Bolt Holes | 8 |
| Bearing Type | Split Cylindrical |
| Housing Construction | 2 Piece |
| Base Height | 3 1/4 in |
| Bolt Hole Spacing | 35 in |
| Axial Load | 58050 lbf |
| Housing Height | 46 1/2 in |
| Housing Material | Cast Iron |
| Mounted Unit Duty | Heavy-Duty |
| Bolt Hole Spacing Range [Max] | 35 3/4 in |
| Static Load Rating [Max] | 1.1558e+006 lbf |
| End Type | Open End |
| Locking Device | Clamping Ring Collar |
| RPM [Max] | 330 rpm |
| Lubrication | Relubricatable |
| Bearing Design | Expansion |
| Pedestal | P 47 |
| Bolt Size | 1 1/2 |
| Base Width | 14 1/2 in |
| Inch/Metric | Inch |
| Temperature Range [Max] | 212 °F |
| Base Length | 55 in |
| Seal Type | Triple Labyrinth Seals |
| Series | 02 Series |
| Insert Type | Split Steel Insert |
| Weight | 3443.0 LB |

