Skip to content Skip to navigation menu
Cooper Bearing Co02BCP207GRAT

02BCP207GRAT

02 Series Cast Iron Split Cylindrical Pillow Block
Item #101919553
  • 02 Series Pillow Block
  • 2 7/16" Shaft
  • 3 3/4" Centerline to Base
  • 13" Base Length
  • 10 5/8" Bolt Centers
  • 2-Bolt Cast Iron Pedestal
  • Split Cylindrical Bearing
  • Clamping Ring Collar
  • Triple Labyrinth Seals
  • Non-Expansion Type
+ Show More + Show Less
Cooper Bearing Co02BCP207GRAT
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 02 Series Pillow Block
  • 2 7/16" Shaft
  • 3 3/4" Centerline to Base
  • 13" Base Length
  • 10 5/8" Bolt Centers
Static Load Rating [Max] 41900 lbf
Seal Type Triple Labyrinth Seals
Temperature Range [Min] 32 °F
Series 02 Series
Bolt Holes 2
Housing Construction 2 Piece
Mounted Unit Duty Heavy-Duty
Bolt Hole Spacing 10 5/8 in
Shaft Dia. 2.4375 in
Lubrication Relubricatable
Bearing Type Split Cylindrical
Temperature Range [Max] 212 °F
Base Length 13 in
Base Height 1 1/2 in
Bolt Size 3/4 in
Bolt Hole Spacing Range [Min] 10 1/4 in
Dynamic Load Rating 37100 lbf
Base Width 3 in
Axial Load 1980 lbf
Pedestal P 04
Housing Height 8 1/8 in
Bearing Design Non-Expansion
Locking Device Clamping Ring Collar
Housing Material Cast Iron
Inch/Metric Inch
End Type Open End
Bolt Hole Spacing Range [Max] 11 in
Pillow Block Type Thru-Bolt
RPM [Max] 3680 rpm
Insert Type Split Steel Insert
Weight 35.376 LB
EAN or UPC 7316579384872
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison