- 02 Series Pillow Block
- 2 3/16" Shaft
- 3 3/4" Centerline to Base
- 13" Base Length
- 10 5/8" Bolt Centers
| Pillow Block Type | Thru-Bolt |
| Static Load Rating [Max] | 41900 lbf |
| Locking Device | Clamping Ring Collar |
| Shaft Dia. | 2.1875 in |
| Temperature Range [Max] | 212 °F |
| Bolt Hole Spacing Range [Min] | 10 1/4 in |
| Temperature Range [Min] | 32 °F |
| Bolt Hole Spacing Range [Max] | 11 in |
| Inch/Metric | Inch |
| Housing Material | Cast Iron |
| Bearing Design | Expansion |
| Series | 02 Series |
| Axial Load | 1980 lbf |
| Seal Type | Triple Labyrinth Seals |
| Housing Construction | 2 Piece |
| Base Width | 3 in |
| Bearing Type | Split Cylindrical |
| Insert Type | Split Steel Insert |
| Pedestal | P 04 |
| Mounted Unit Duty | Heavy-Duty |
| Housing Height | 8 1/8 in |
| RPM [Max] | 3680 rpm |
| Bolt Holes | 2 |
| Bolt Size | 3/4 in |
| End Type | Open End |
| Base Height | 1 1/2 in |
| Dynamic Load Rating | 37100 lbf |
| Lubrication | Relubricatable |
| Bolt Hole Spacing | 10 5/8 in |
| Base Length | 13 in |
| Weight | 36.102 LB |
| EAN or UPC | 7316579386319 |

