- 02 Series Pillow Block
- 18" Shaft
- 21" Centerline to Base
- 49" Base Length
- 31" Bolt Centers
| Base Width | 14 1/2 in |
| Seal Type | Triple Labyrinth Seals |
| Dynamic Load Rating | 480900 lbf |
| Housing Construction | 2 Piece |
| Static Load Rating [Max] | 912800 lbf |
| End Type | Open End |
| Housing Material | Cast Iron |
| Base Height | 2 7/8 in |
| Bearing Design | Non-Expansion |
| Pillow Block Type | Thru-Bolt |
| Inch/Metric | Inch |
| Housing Height | 42 in |
| Base Length | 49 in |
| Bolt Hole Spacing Range [Min] | 30 1/4 in |
| Bolt Holes | 8 |
| Insert Type | Split Steel Insert |
| Lubrication | Relubricatable |
| Series | 02 Series |
| Temperature Range [Min] | 32 °F |
| Axial Load | 48600 lbf |
| Mounted Unit Duty | Heavy-Duty |
| RPM [Max] | 380 rpm |
| Locking Device | Clamping Ring Collar |
| Temperature Range [Max] | 212 °F |
| Bolt Hole Spacing Range [Max] | 31 3/4 in |
| Bolt Size | 1 1/2 |
| Pedestal | P 44 |
| Shaft Dia. | 18 in |
| Bolt Hole Spacing | 31 in |
| Bearing Type | Split Cylindrical |
| Weight | 2497.0 LB |

