- 02 Series Pillow Block
- 17" Shaft
- 20 9/32" Centerline to Base
- 47" Base Length
- 30 1/4" Bolt Centers
| Shaft Dia. | 17 in |
| Bearing Design | Expansion |
| Mounted Unit Duty | Heavy-Duty |
| Temperature Range [Max] | 212 °F |
| Pedestal | P 43 |
| Insert Type | Split Steel Insert |
| Series | 02 Series |
| Static Load Rating [Max] | 833000 lbf |
| Dynamic Load Rating | 452800 lbf |
| Bolt Size | 1 1/2 |
| Housing Construction | 2 Piece |
| Seal Type | Triple Labyrinth Seals |
| Bolt Hole Spacing | 30 1/4 in |
| Pillow Block Type | Thru-Bolt |
| End Type | Open End |
| Axial Load | 45450 lbf |
| Bolt Holes | 8 |
| Housing Height | 40 1/2 in |
| Lubrication | Relubricatable |
| Housing Material | Cast Iron |
| Locking Device | Clamping Ring Collar |
| Base Height | 2 3/4 in |
| Inch/Metric | Inch |
| RPM [Max] | 400 rpm |
| Temperature Range [Min] | 32 °F |
| Base Width | 14 1/2 in |
| Bolt Hole Spacing Range [Max] | 31 in |
| Base Length | 47 in |
| Bearing Type | Split Cylindrical |
| Weight | 2398.0 LB |

