- 02 Series Pillow Block
- 16" Shaft
- 19 1/2" Centerline to Base
- 46" Base Length
- 28 3/4" Bolt Centers
| Base Length | 46 in |
| Pillow Block Type | Thru-Bolt |
| Bearing Type | Split Cylindrical |
| End Type | Open End |
| Temperature Range [Min] | 32 °F |
| Bolt Holes | 8 |
| Series | 02 Series |
| RPM [Max] | 430 rpm |
| Temperature Range [Max] | 212 °F |
| Bolt Size | 1 1/2 |
| Dynamic Load Rating | 429200 lbf |
| Housing Material | Cast Iron |
| Bolt Hole Spacing | 28 3/4 in |
| Static Load Rating [Max] | 773600 lbf |
| Seal Type | Triple Labyrinth Seals |
| Locking Device | Clamping Ring Collar |
| Lubrication | Relubricatable |
| Bearing Design | Non-Expansion |
| Pedestal | P 42 |
| Bolt Hole Spacing Range [Min] | 28 |
| Base Height | 2 3/4 in |
| Base Width | 14 1/2 in |
| Bolt Hole Spacing Range [Max] | 29 1/2 in |
| Insert Type | Split Steel Insert |
| Housing Construction | 2 Piece |
| Mounted Unit Duty | Heavy-Duty |
| Shaft Dia. | 16 in |
| Housing Height | 39 in |
| Inch/Metric | Inch |
| Axial Load | 42390 lbf |
| Weight | 2200.0 LB |

