Skip to content Skip to navigation menu
Cooper Bearing Co02BCP150MEXAT

02BCP150MEXAT

02 Series Cast Iron Split Cylindrical Pillow Block
Item #101918989
  • 02 Series Pillow Block
  • 150 mm Shaft
  • 8 1/4" Centerline to Base
  • 25" Base Length
  • 22" Bolt Centers
  • 4-Bolt Cast Iron Pedestal
  • Split Cylindrical Bearing
  • Clamping Ring Collar
  • Triple Labyrinth Seals
  • Expansion Type
+ Show More + Show Less
Cooper Bearing Co02BCP150MEXAT
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 02 Series Pillow Block
  • 150 mm Shaft
  • 8 1/4" Centerline to Base
  • 25" Base Length
  • 22" Bolt Centers
Pillow Block Type Thru-Bolt
Pedestal P 31
Bearing Type Split Cylindrical
Housing Height 18 1/2 in
Temperature Range [Max] 212 °F
Inch/Metric Metric
Bolt Hole Spacing Range [Min] 21 1/2 in
Base Height 2 in
Base Length 25 in
End Type Open End
Dynamic Load Rating 164200 lbf
Bolt Size 1 in
Insert Type Split Steel Insert
Mounted Unit Duty Heavy-Duty
Bearing Design Expansion
Locking Device Clamping Ring Collar
Bolt Holes 4
Bolt Hole Spacing Range [Max] 22 1/2 in
Bolt Hole Length 5 in
Static Load Rating [Max] 226600 lbf
Lubrication Relubricatable
Bolt Hole Spacing 22 in
RPM [Max] 1320 rpm
Housing Material Cast Iron
Bolt Hole Size 5 in
Housing Construction 2 Piece
Seal Type Triple Labyrinth Seals
Base Width 8 in
Shaft Dia. 150 mm
Temperature Range [Min] 32 °F
Axial Load 11790 lbf
Series 02 Series
Weight 326.062 LB
EAN or UPC 7316579327978
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison