Skip to content Skip to navigation menu
Cooper Bearing Co02BCP140MEXAT

02BCP140MEXAT

02 Series Cast Iron Split Cylindrical Pillow Block
Item #101920798
  • 02 Series Pillow Block
  • 140 mm Shaft
  • 8" Centerline to Base
  • 24" Base Length
  • 21 1/2" Bolt Centers
  • 4-Bolt Cast Iron Pedestal
  • Split Cylindrical Bearing
  • Clamping Ring Collar
  • Triple Labyrinth Seals
  • Expansion Type
+ Show More + Show Less
Cooper Bearing Co02BCP140MEXAT
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 02 Series Pillow Block
  • 140 mm Shaft
  • 8" Centerline to Base
  • 24" Base Length
  • 21 1/2" Bolt Centers
Base Height 2 in
Bolt Hole Spacing Range [Min] 21 in
Temperature Range [Max] 212 °F
Housing Construction 2 Piece
Series 02 Series
Pedestal P 30
Static Load Rating [Max] 182000 lbf
Bolt Hole Spacing 21 1/2 in
Bolt Size 1 in
Inch/Metric Metric
Bolt Hole Spacing Range [Max] 22 in
Bolt Holes 4
Mounted Unit Duty Heavy-Duty
Bearing Type Split Cylindrical
Pillow Block Type Thru-Bolt
Bolt Hole Size 4 3/4 in
RPM [Max] 1450 rpm
Base Width 7 in
Bearing Design Expansion
Bolt Hole Length 4 3/4 in
Temperature Range [Min] 32 °F
Shaft Dia. 140 mm
Locking Device Clamping Ring Collar
End Type Open End
Base Length 24 in
Insert Type Split Steel Insert
Lubrication Relubricatable
Dynamic Load Rating 137500 lbf
Axial Load 10220 lbf
Seal Type Triple Labyrinth Seals
Housing Height 18 in
Housing Material Cast Iron
Weight 288.948 LB
EAN or UPC 7316579384858
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison